
Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.75in DIA, BLACK, 200PK
Mfr # 91823
Zoro # G010794064
product price:Â $34.19
/pk 200, $0.17/eaKey Features
Hook and Loop Shape
Circles
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91823
Zoro #
G010794064
UPC #
75967918231
Country of Origin
Mexico
Details
Hook and Loop Shape
Circles
Color
Black
Description
Hook and loop pressure sensitive fasteners have strong holding power, up to 5 lbs. They can be opened and closed thousands of times. For use on smooth surfaces such as painted wallboard, glass, metal and most plastics. Pre-Cut ShapesRemovable. Hook and Loop Fastener Type: Coins; Suggested Use: Indoor Light-Duty; Mounting Posters/Light Decorations; Colors: Black; Tape Pad Size: 0.75in dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.