Velcro, STICKY-BACK FASTENERS WITH DISPENSER, REMOVABLE ADHESIVE, 0.75in X 5 FT, BLACK

  • Mfr # 90086

  • Zoro # G410794060


product price:  $11.29
/ea

Key Features

Adhesive Type
Removable Adhesive
Hook and Loop Shape
Roll
Width
0.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90086
Zoro #
G410794060
UPC #
75967900861
Country of Origin
United States

Dimensions

Length
5 ft
Width
0.75in

Details

Color
Black
Adhesive Type
Removable Adhesive
Hook and Loop Shape
Roll

Description

Hook and loop pressure sensitive fasteners have strong holding power, up to 5 lbs. They can be opened and closed thousands of times. For use on smooth surfaces such as painted wallboard, glass, metal and most plastics. Tape RollRemovable. Hook and Loop Fastener Type: Roll; Suggested Use: Indoor Light-Duty; Colors: Black; Tape Pad Size: 0.75in x 5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.