This item is Discontinued.

Velcro Brand cloth hook and eye VEK30631 Sticky Back Stick On Fasteners - Black VEL-30631-GLO

cloth hook and eye VEK30631 Sticky Back Stick On Fasteners - Black (Discontinued)

  • Mfr # VEL-30631-GLO
  • Zoro # G604164396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEL-30631-GLO
Zoro #
G604164396
UPC #
75967306311
Country of Origin
Mexico

Dimensions

Width
3/4 in
Length
16.4 yd

Details

Item
Sticky Tape
Color
Black
Features
Pressure Sensitive, Durable, Hook & Loop Fastener
Series
Sticky Back
Application
Tile, Smooth Surface, Plastic, Wall, Indoor, Glass, Metal
Color Family
Black
Material
Nylon
Strength Type
Holding
Tape Strength
5 lb

Description

Hook-and-loop fasteners feature a self-adhesive back to attach immediately to virtually all surfaces. Its durable, cloth hook and eye construction provides reliable use both indoors and outdoors. Easy-to-use design requires you to simply peel the tape from the fastener and press it firmly into place. Customizable material can be trimmed into strips of different lengths to accommodate various applications. Fasteners are perfect for hanging signs, posters, small objects and more.

Features
  • Self-adhesive back attaches instantly to virtually any surface
  • Durable cloth hook and eye provides reliable indoor/outdoor use
  • Easy-to-use design allows fast, simple application
  • Customizable material can be trimmed to fit various applications
  • Perfect for signs, posters, frames and more
Compatibility:
  • Canon Printers: MF440 Series , LBP320 Series,
Application & Usage:
  • Multi Surface,Indoor,Outdoor,Hanging,Poster
Specifications
  • Tape Width: '0.75"
  • Tape Thickness: 250 mil
  • Color: Black
  • Country of Origin: Mexico

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.