Shop VELCRO BRAND
See all product information
Create Account
Cloth Tie USA VEC90070 Cloth Tie TAPE ROUND 5/8 INCH WHITE
- Mfr # VEC90070
- Zoro # G004056116
product price:Â
$
18.39
/ea
Key Features
Tape Core Diameter
5/8 in
Tape Color
White
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEC90070
- Zoro #
- G004056116
- UPC #
- 75967900700
- Country of Origin
- Mexico
- Item
- Cloth Tie Tape
- Tape Color
- White
- Shape
- Round
Dimensions
- Tape Core Diameter
- 5/8 in
Description
Cloth Tie tape adheres to almost any smooth surface. Just peel off the protective backing and press into place. White tape roll. 15 per pack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.