Tape Dispenser, 1 in Tape Core Dia., Plastic, Stainless Steel, Pink
- Mfr # 270.9
- Zoro # G223568865
product price:
$
14.89
/ea
Key Features
Color
Pink
Width
3 in
Material
Plastic, Stainless Steel
Height
3 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270.9
- Zoro #
- G223568865
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Tape Dispenser
- Color
- Pink
- Material
- Plastic, Stainless Steel
- For Use With
- Adhesive Tapes, Standard Tapes
- Basic Power Source
- Manual
Dimensions
- Width
- 3 in
- Height
- 3 in
- Length
- 6 in
- For Tape Core Diameter
- 1 in
Description
Modern attractive design adhesive tape dispenser, indispensable for your office desk or house use. Robust and anti- skid base that allows one hand operation. Accepts standard tape, easily interchangeable, and “no slack”, due to lateral grooves. Comes with specially designed serrated blade for straight and even cut every time. Overall dimensions: 6”L / 3”W / 3”H. * Tape not included. *Colors may vary due to different visual screen configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.