
Reclosable Fastener, 18 in, 3/4" Wd
Mfr # 90079
Zoro # G9032391
product price: $6.89
/eaKey Features
Hook and Loop Type
Hook-and-Loop
Width
3/4"
Length
18 in
Hook and Loop Shape
Roll
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90079
Zoro #
G9032391
UPC #
75967900793
Country of Origin
Mexico
Dimensions
Width
3/4"
Length
18 in
Details
Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Hook and Loop Shape
Roll
Color
White
Backing Material
Nylon
Description
VELCRO Brand Sticky Back Tape is a quick and easy solution for organizing & connecting frequently used items. Holds up to 5 lbs. Creates a long-lasting bond that applies easily to smooth surfaces indoors including walls, glass, tile, plastic, metal, and wood. Ideal for everyday use, the possibilities are endless.
- • Simple peel and stick application
- • Mount items without making holes-wall decorations, flashlights, etc
- • Durable long lasting nylon construction
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.