Blanket, Full, 80x90 In., Tan, Pk4
Mfr # 1B05373
Zoro # G0229616
product price: $117.99
/pk 4, $29.50/ea
Free Shipping & Returns
Key Features
Size
Full
Color
Tan
Width
80 in
Length
90 in
Fabric
Flocked Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1B05373
Zoro #
G0229616
UPC #
027399023441
Country of Origin
China
Dimensions
Size
Full
Width
80 in
Length
90 in
Overall Width
80 in
Fits Mattress Size
Full
Overall Length
90 in
Details
Color
Tan
Fabric
Flocked Nylon
Type
Hypo-Allergenic
Item
Blanket
Hem
Self
Blanket Weight
2.7 lb
Washing Instructions
Do Not Bleach, Machine or Hand Wash Warm, Tumble or Line Dry
Stitching Pattern
Hemmed
Fabric Material
Nylon
Features
Hypoallergenic
Material Weight
7.08 oz
Product Type
Blanket
Series
Vellux
Description
Blanket, Hypo-Allergenic, Full Size, Width 80", Length 90", Nylon, Color Tan, Self, Blanket Weight 2.7 lbs., Machine Wash And Dry Per Care Label, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.