Blanket, King, 108x90 In., Ivory, Pk4
Mfr # 1B05377
Zoro # G0229546
product price: $179.99
/pk 4, $45.00/ea
Free Shipping & Returns
Key Features
Size
King
Color
Ivory
Width
108 in
Length
90 in
Fabric
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1B05377
Zoro #
G0229546
UPC #
027399064635
Country of Origin
China
Dimensions
Size
King
Width
108 in
Length
90 in
Overall Length
108 in
Fits Mattress Size
King
Overall Width
90 in
Details
Color
Ivory
Fabric
Nylon
Type
Hypo-Allergenic
Item
Blanket
Washing Instructions
Do Not Bleach, Machine or Hand Wash Warm, Tumble or Line Dry
Blanket Weight
3.7 lb
Hem
Self
Fabric Material
Nylon
Features
Hypoallergenic
Product Type
Blanket
Stitching Pattern
Hemmed
Material Weight
7.08 oz
Series
Vellux
Description
Blanket, Hypo-Allergenic, King Size, Width 108", Length 90", Nylon, Color Ivory, Self, Blanket Weight 3.7 lbs., Machine Wash And Dry Per Care Label, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.