Zoro Homepage

Blanket, Queen, 90x90 In., Tan, PK4

  • Mfr # 1B05389

  • Zoro # G0229643


product price: $156.99
/pk 4, $39.25/ea
Free Shipping & Returns

Key Features

Size
Queen
Width
90 in
Length
90 in
Fabric
Nylon
Type
Hypo-Allergenic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1B05389
Zoro #
G0229643
UPC #
027399023465
Country of Origin
China

Dimensions

Size
Queen
Width
90 in
Length
90 in
Overall Length
90 in
Fits Mattress Size
Queen
Overall Width
90 in

Details

Color
Tan
Fabric
Nylon
Type
Hypo-Allergenic
Item
Blanket
Washing Instructions
Do Not Bleach, Machine or Hand Wash Warm, Tumble or Line Dry
Blanket Weight
3 lb
Hem
Self
Features
Hypoallergenic
Material Weight
7.08 oz
Stitching Pattern
Hemmed
Product Type
Blanket
Fabric Material
Nylon
Series
Vellux

Description

Blanket, Hypo-Allergenic, Queen Size, Width 90 In., Length 90 In., Nylon, Color Tan, Self, Blanket Weight 3 lbs., Machine Wash And Dry Per Care Label, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.