Blanket, Twin, 66x90 In., Ivory, PK4
Mfr # 1B05401
Zoro # G0229573
product price: $120.99
/pk 4, $30.25/ea
Free Shipping & Returns
Key Features
Size
Twin
Width
66 in
Length
90 in
Fabric
Nylon
Type
Hypo-Allergenic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1B05401
Zoro #
G0229573
UPC #
027399064598
Country of Origin
China
Dimensions
Size
Twin
Width
66 in
Length
90 in
Overall Length
90 in
Fits Mattress Size
Twin
Overall Width
60 in
Details
Color
Ivory
Fabric
Nylon
Type
Hypo-Allergenic
Item
Blanket
Blanket Weight
2.2 lb
Hem
Self
Washing Instructions
Do Not Bleach, Machine or Hand Wash Warm, Tumble or Line Dry
Product Type
Blanket
Stitching Pattern
Hemmed
Features
Hypoallergenic
Material Weight
7.08 oz
Fabric Material
Nylon
Series
Vellux
Description
Blanket, Hypo-Allergenic, Twin Size, Width 66", Length 90", Nylon, Color Ivory, Self, Blanket Weight 2.2 lbs., Machine Wash And Dry Per Care Label, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.