Vellux Blanket, Queen, Pale Jade, PK4
Mfr # 1B05386
Zoro # G7796661
product price: $160.99
/pk 4, $40.25/ea
Free Shipping & Returns
Key Features
Size
Queen
Width
90 in
Length
90 in
Fabric
Nylon
Type
Nylon Flocked
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1B05386
Zoro #
G7796661
UPC #
027399064727
Country of Origin
China
Dimensions
Size
Queen
Width
90 in
Length
90 in
Fits Mattress Size
Queen
Overall Width
90 in
Overall Length
90 in
Details
Color
Pale Jade
Fabric
Nylon
Type
Nylon Flocked
Item
Blanket
Hem
1"
Blanket Weight
2.82 lb
Washing Instructions
Do Not Bleach, Machine or Hand Wash Warm, Tumble or Line Dry
Features
Hypoallergenic
Fabric Material
Nylon
Material Weight
7.08 oz
Product Type
Blanket
Series
Vellux
Description
Vellux Blanket, Nylon Flocked, Queen Size, Width 90 In., Length 90 In., Nylon, Color Pale Jade, 1 In., Blanket Weight 2.82 lb., Wash in Warm Water, Use Mild Detergent, Rinse in Warm Water, Spin to Remove Excess Water, Tumble Dry Low, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.