Zoro Homepage

Vellux Blanket, Twin, Pale Jade, PK4

  • Mfr # 1B05402

  • Zoro # G7796625


product price: $120.99
/pk 4, $30.25/ea
Free Shipping & Returns

Key Features

Size
Twin
Color
Pale Jade
Width
66 in
Length
90 in
Fabric
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1B05402
Zoro #
G7796625
UPC #
027399064697
Country of Origin
China

Dimensions

Size
Twin
Width
66 in
Length
90 in
Overall Width
60 in
Fits Mattress Size
Twin
Overall Length
90 in

Details

Color
Pale Jade
Fabric
Nylon
Type
Nylon Flocked
Item
Blanket
Blanket Weight
2.03 lb
Washing Instructions
Do Not Bleach, Machine or Hand Wash Warm, Tumble or Line Dry
Hem
1"
Features
Hypoallergenic
Product Type
Blanket
Fabric Material
Nylon
Material Weight
7.08 oz
Series
Vellux

Description

Vellux Blanket, Nylon Flocked, Twin Size, Width 66 In., Length 90 In., Nylon, Color Pale Jade, 1 In., Blanket Weight 2.03 lb., Wash in Warm Water, Use Mild Detergent, Rinse in Warm Water, Spin to Remove Excess Water, Tumble Dry Low, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.