Hot Water Boiler, Propane, 150000 BtuH

  • Mfr # AWR105CLT3S0

  • Zoro # G522903435


product price:  $3,193.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR105CLT3S0
Zoro #
G522903435
UPC #
672616903329
Country of Origin
United States

Description

Heating Method Hot Water, Domestic Tankless Coil Included No, AHRI Net BtuH 77,000 BtuH, Heating Capacity Input 150,000 BtuH, Heating Capacity Output 88,000 BtuH, Annual Fuel Utilization Efficiency 84 Percent, Boiler Type Gas-Fired Hot Water Boiler, Vent Diameter 5 in, Series AWR, Overall Height 40 in, Overall Width 16 in, Overall Depth 26 3/4 in, Manufacturers Warranty Length Limited Lifetime, Fuel Type Propane

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.