Hot Water Boiler, Propane, 70000 BtuH

  • Mfr # AWR070CLT3S0

  • Zoro # G422903955


product price: $3,001.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR070CLT3S0
Zoro #
G422903955
UPC #
672616903381
Country of Origin
United States

Description

Heating Method Hot Water, Domestic Tankless Coil Included No, AHRI Net BtuH 51,000 BtuH, Heating Capacity Input 70,000 BtuH, Heating Capacity Output 59,000 BtuH, Annual Fuel Utilization Efficiency 84 Percent, Boiler Type Gas-Fired Hot Water Boiler, Vent Diameter 4 in, Series AWR, Overall Height 40 in, Overall Width 13 in, Overall Depth 26 3/4 in, Manufacturers Warranty Length Limited Lifetime, Fuel Type Propane

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.