Steam Boiler, Natural Gas, 138000 BtuH
- Mfr # BSI138BNPS0
- Zoro # G222902967
product price:Â
$
4,420.99
/ea
Key Features
AHRI Net BtuH
85,000 BtuH
Overall Depth
28 in
Series
BSIB
Heating Capacity Output
113,000 BtuH
Overall Height
40 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSI138BNPS0
- Zoro #
- G222902967
- UPC #
- 672616904258
- Country of Origin
- United States
- AHRI Net BtuH
- 85,000 BtuH
- Series
- BSIB
- Heating Capacity Output
- 113,000 BtuH
- Item
- Steam Boiler
- Domestic Tankless Coil Included
- No
- Heating Method
- Steam
- Includes
- Automatic Vent Damper
- Fuel Type
- Natural Gas
- Heating Capacity Input
- 138,000 BtuH
- Annual Fuel Utilization EfficiencyÂ
- 82 %
- Boiler Type
- Gas-Fired Steam Boiler
Dimensions
- Overall Depth
- 28 in
- Overall Height
- 40 7/16 in
- Overall Width
- 19 1/4 in
- Vent Diameter
- 6 in
Description
Heating Method Steam, Domestic Tankless Coil Included No, AHRI Net BtuH 85,000 BtuH, Heating Capacity Input 138,000 BtuH, Heating Capacity Output 113,000 BtuH, Annual Fuel Utilization Efficiency 82 Percent, Boiler Type Gas-Fired Steam Boiler, Vent Diameter 6 in, Series BSIB, Overall Height 40 7/16 in, Overall Width 19 1/4 in, Overall Depth 28 in, Includes Automatic Vent Damper, Fuel Type Natural Gas
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.