Zoro Homepage

Machine Guard Door Post, 6ft, Polyurethane

  • Mfr # XG5506D

  • Zoro # G9003084


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 ft
Color
Yellow
For Use With
Wireway Husky Product Only
Includes
Welded Footplate and Anchor Bolts
Wire Room Components
Wire Partition Posts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XG5506D
Zoro #
G9003084
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft
Width
2 1/2 in
Height
6 ft
Post Height
6 ft.
Footplate Depth
7 1/2 in
Post Width
2 1/2 in
Footplate Width
7 1/2 in

Details

Color
Yellow
For Use With
Wireway Husky Product Only
Item
Machine Guard Swing Door Post
Includes
Welded Footplate and Anchor Bolts
Wire Room Components
Wire Partition Posts
Gauge
16 ga
Material
Steel
Finish
Powder Coated
Components
Posts
Standards
RIA, RMI
Includes Mounting Hardware
Yes
Mounting Hardware Included
(11) Post Slot Plugs, (2) Shims, (4) Anchor Bolts, Post Cap, Post Square Plug, Welded Foot Plate
Compatible Brand and Series
Velox
Product Type
Swing Door Post
Post Style
Swing Door

Description

Swing Door Post, Overall Height 72 in, Post Width 2 1/2 in, Yellow, Powder-Coated, Includes Mounting Hardware Yes, Swing Door, Footplate Depth 7 1/2 in, Footplate Width 7 1/2 in, Steel, Mounting Hardware Included (11) Post Slot Plugs, (2) Shims, (4) Anchor Bolts, Post Cap, Post Square Plug, Welded Foot Plate, Compatible Brand and Series Velox, RIA, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.