Machine Guard Panel 3.5 ft. W x 6 ft. H
Mfr # X04066
Zoro # G1989622
product price: $103.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Height
66 in
Overall Width
40 in
Gauge
8 ga
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X04066
Zoro #
G1989622
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Width
40 in
Height
6 ft
Width
3 ft 4 in
Wire Mesh Opening Width
1 7/8 in
Wire Thickness
8 ga
Wire Mesh Opening Height
1 7/8 in
Details
Item
Machine Guard Panel
Material
Steel
Gauge
8 ga
Finish
Powder Coated
Includes
6 in Sweep Space
For Use With
Posts and Doors
Components
Panels
Standards
ANSI, OSHA, RIA
Color
Black
Includes Mounting Hardware
Yes
Product Type
Machine Guard Panel
Panel Style
Stackable
Method of Construction
Welded
Compatible Brand and Series
Wireway Husky
Floor Clearance
6 in
Compatible Manufacturer Model Number
XG5106, XG5506, XG5506D
Description
Machine Guard Panel, Black, Steel, Powder-Coated, Overall Width 40 in, Overall Height 66 in, Wire Mesh Opening Height 1 7/8 in, Wire Mesh Opening Width 1 7/8 in, Stackable, Includes 6 in Sweep Space, Includes Mounting Hardware Yes, Wire Thickness 8 ga, Floor Clearance 6 in, Method of Construction Welded, Compatible Brand and Series Wireway Husky, Compatible Manufacturer Model Number XG5106, XG5506, XG5506D, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.