Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Guard Panel, 5 ft. W x 6 ft. H

  • Mfr # X05866

  • Zoro # G6593349


product price: $149.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Components
Panels
Height
6 ft
Width
58 in
Color
Black
Includes
6 in Sweep Space
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X05866
Zoro #
G6593349
UPC #
-
Country of Origin
United States

Dimensions

Height
6 ft
Width
58 in
Overall Width
58 in
Wire Mesh Opening Width
1 7/8 in
Overall Height
66 in
Wire Mesh Opening Height
1 7/8 in
Wire Thickness
8 ga

Details

Components
Panels
Item
Machine Guard Panel
Color
Black
Includes
6 in Sweep Space
Gauge
8 ga
Finish
Powder Coated
Standards
OSHA
Material
Steel
For Use With
Mfr. No. 6TMK6, 6TMK7, 6TMK8
Method of Construction
Welded
Floor Clearance
6 in
Includes Mounting Hardware
Yes
Product Type
Machine Guard Panel
Compatible Brand and Series
Wireway Husky
Panel Style
Stackable
Compatible Manufacturer Model Number
XG5506, XG5506D, XG5106

Description

Machine Guard Panel, Black, Steel, Powder-Coated, Overall Width 58 in, Overall Height 66 in, Wire Mesh Opening Height 1 7/8 in, Wire Mesh Opening Width 1 7/8 in, Stackable, Includes 6 in Sweep Space, Includes Mounting Hardware Yes, Wire Thickness 8 ga, Floor Clearance 6 in, Method of Construction Welded, Compatible Brand and Series Wireway Husky, Compatible Manufacturer Model Number XG5506, XG5506D, XG5106, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.