Zoro Homepage

Machine Guard Post, 2-1/2" W x 6 ft. H

  • Mfr # XG5506T

  • Zoro # G1989537


product price: $101.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
6 ft
Gauge
10 ga
Finish
Powder Coated
Includes
Hardware to Install
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XG5506T
Zoro #
G1989537
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft
Width
5 in
Height
6 ft
Post Width
2 1/2 in
Footplate Depth
7 1/2 in
Footplate Width
5 in

Details

Item
Machine Guard Slide Door Post
Material
Steel
Gauge
10 ga
Finish
Powder Coated
Includes
Hardware to Install
Components
Posts
Color
Yellow
For Use With
Panels and Doors
Standards
ANSI, OSHA, RIA
Post Style
Sliding Door
Product Type
Slide Door Post
Mounting Hardware Included
(11) Post Slot Plugs, (2) Anchor Bolts, Post Cap, Post Square Plug, Shim
Includes Mounting Hardware
Yes
Compatible Brand and Series
Velox

Description

Slide Door Post, Overall Height 72 in, Post Width 2 1/2 in, Yellow, Powder-Coated, Includes Mounting Hardware Yes, Sliding Door, Footplate Depth 7 1/2 in, Footplate Width 5 in, Steel, Mounting Hardware Included (11) Post Slot Plugs, (2) Anchor Bolts, Post Cap, Post Square Plug, Shim, Compatible Brand and Series Velox, ANSI, OSHA, RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.