Zoro Homepage

Sliding Door Open Right, 5 ft. 6 in. H

  • Mfr # XG590566-097

  • Zoro # G3895967


product price: $1,159.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Material
Welded Wire
Overall Height
72 in
Door Height
66 in
Door Width
58 in
Gauge
8 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XG590566-097
Zoro #
G3895967
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Door Height
66 in
Door Width
58 in
Width
5 ft
Height
6 ft
Wire Mesh Opening Height
1 7/8 in
Wire Mesh Opening Width
1 7/8 in
Wire Thickness
7/64 in

Details

Item
Machine Guard Door
Material
Welded Wire
Gauge
8 ga
Finish
Powder Coated
Includes
Hardware to Install
For Use With
Posts and Panels
Components
Doors
Standards
ANSI/RIA, OSHA
Color
Black
Method of Construction
Welded
Opening Type
Sliding
Product Type
Welded-Wire Machine Guard Door
Compatible Brand and Series
Wireway Husky
Includes Mounting Hardware
Yes

Description

Welded-Wire Machine Guard Door, Door Height 66 in, Door Width 58 in, Wire Mesh Opening Height 1 7/8 in, Wire Mesh Opening Width 1 7/8 in, Black, Powder-Coated, Includes Mounting Hardware Yes, Wire Thickness 7/64 in, Pull, Sliding, Compatible Brand and Series Wireway Husky, Method of Construction Welded, ANSI/RIA, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.