Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB20510410
Zoro #
G2582637
UPC #
-
Country of Origin
Italy
Dimensions
Overall Width
11 in
Plate Dia.
135 mm
Overall Height
4.5 in
Overall Length
6.5 in
Details
Load Capacity - Metric
20 L
Includes Timer
Yes
Plate Material
Ceramic Coated Aluminum Alloy
Load Capacity - English
5.3 gal
Variable Speed
No
Plate Shape
Round
Temp. Range (F)
68 Degrees to 698 Degrees
Hot Plate Item
Hot Plate Stirrer
Temp. Range (C)
20 Degrees to 370 Degrees
Speed
0 to 1500 rpm
Item
Digital Hot Plate Stirrer
Voltage
115
Resists
Chemicals, Scratches, Surface Abrasions
Digital/Analog
Digital
Standards
CB, CE, IEC/EN 61010-1
Watts
630 W
Description
Hot Plate Stirrer, Temp. Range (C) 20 Degrees to 370 Degrees , Temp. Range (F) 68 Degrees to 698 Degrees , Plate Dia. 135 mm, Plate Shape Round, Plate Material Ceramic Coated Aluminum Alloy, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 4.5 in, Overall Length 6.5 in, Overall Width 11 in, Variable Speed No, Speed 0 to 1500 rpm, Includes Timer Yes, Voltage 115, 630 W Watts, Resists Chemicals, Scratches, Surface Abrasions, Standards CB, CE, IEC/EN 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.