Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Magnetic Stirrer

  • Mfr # F203A0512

  • Zoro # G3630887


product price: $2,627.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14 in
Load Capacity - Metric
50 L
Overall Height
3 in
Includes Timer
Yes
Watts
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F203A0512
Zoro #
G3630887
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
14 in
Overall Height
3 in
Overall Length
14 1/2 in

Details

Load Capacity - Metric
50 L
Includes Timer
Yes
Watts
10 W
Speed Range
20 to 1000 rpm
Voltage
100/240V
Operating Temp. Range
5 Degrees to 40 Degrees C
Variable Speed
Yes
Plate Shape
Rectangular
Display
Digital
Plate Material
Stainless Steel
Item
Magnetic Stirrer
Load Capacity - English
13.2 gal
Product Type
Magnetic Stirrer
Auto-Reverse Time - Minimum
5 sec
Weight
8.8 lb
Number of Stirring Positions
1
Operating Temperature - Minimum
5 Degrees C
Standards
CB Certificate, CE, cNus
Operating Temperature - Maximum
40 Degrees C
Minimum Speed
20 RPM
Speed Setting
Constant Speed
Wattage
10 W
Includes
Plug (10009118)
Plug Style
Standard
Stirring Position Capacity
50 L
Maximum Speed
1,100 RPM
Display Type
Digital
Auto-Reverse Time - Maximum
99 min

Description

Magnetic Stirrer, Plate Shape Rectangular, Plate Material Stainless Steel, Load Capacity - Metric 50 L, Speed Range 20 to 1000 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Digital, Watts 10 W, Includes Timer Yes, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 3 in, Overall Length 14 1/2 in, Overall Width 14 in, Variable Speed Yes, Load Capacity - English 13.2 gal, Includes Plug (10009118), Standards CB Certificate, CE, cNus

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.