Zoro Homepage

Flocculator

  • Mfr # F105A0108

  • Zoro # G2655979


product price: $2,880.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
10 1/4 in
Voltage
100 to 240
Capacity - Lab Equipment
4 x 1,000 mL
Special Features
Corrosion Resistance
Plug Style - Lab Equipment
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F105A0108
Zoro #
G2655979
UPC #
-
Country of Origin
Italy

Dimensions

Overall Depth
10 1/4 in
Overall Height
13 3/4 in
Overall Width
25 3/8 in

Details

Voltage
100 to 240
Capacity - Lab Equipment
4 x 1,000 mL
Special Features
Corrosion Resistance
Plug Style - Lab Equipment
Standard
For Use With
Water Treatment Plants
Item
Flocculators
Watts
11 W
Resolution
1 RPM
Hz
50/60
Speed Range
10 to 300 rpm
Material
Metal
Standards
CA, CE
Product Type
Flocculators
Speed - Maximum
300 RPM
Capacity
4 x 1 L
Number of Platforms
4
Compatible Product Type
Water Treatment Plants
Movement Type
Flocculating
Features
LED Display, Chemical and Mechanical Corrosion Resistant
Weight
28.6 lb
Wattage
11 W
Frequency
50/60 Hz
Speed - Minimum
10 RPM
Plug Style
Standard

Description

Speed Range 10 to 300 rpm, Capacity - Lab Equipment 4 x 1,000 mL, Number of Platforms 4, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 100 to 240, Overall Depth 10 1/4 in, Overall Height 13 3/4 in, Overall Width 25 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.