Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flocculator

  • Mfr # F105A0117

  • Zoro # G2582269


product price: $2,123.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 3/4 in
Material
Metal
Voltage
100 to 240
Standards
CA, CE
Plug Style - Lab Equipment
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F105A0117
Zoro #
G2582269
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
9 3/4 in
Overall Depth
9 3/4 in
Overall Height
12 5/8 in

Details

Material
Metal
Item
Portable Flocculator
Voltage
100 to 240
Standards
CA, CE
Plug Style - Lab Equipment
Standard
Speed Range
20 to 200 rpm
Hz
50/60
Capacity - Lab Equipment
4 x 1,000 mL
Special Features
Anti-Skid Base, Corrosion Resistance
Watts
6 W
For Use With
Water Treatment Plants
Product Type
Flocculators
Movement Type
Flocculating
Speed - Minimum
20 RPM
Capacity
4 x 1 L
Speed - Maximum
200 RPM
Wattage
6 W
Features
Anti-Skid Base for Stability, Central Light to Facilitate Reading, Chemical and Mechanical Corrosion Resistant
Frequency
50/60 Hz
Weight
10.6 lb
Plug Style
Standard
Number of Platforms
4
Compatible Product Type
Water Treatment Plants

Description

Speed Range 20 to 200 rpm, Capacity - Lab Equipment 4 x 1,000 mL, Number of Platforms 4, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 100 to 240, Overall Depth 9 3/4 in, Overall Height 12 5/8 in, Overall Width 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.