Shop VELP SCIENTIFIC

Hot Plate, Digital, 5 L, 13 3/8" D

  • Mfr # F20710683
  • Zoro # G221890289

product price: 
$
830.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7 7/8 in
Plate Width
7 in
Auto Shutoff
No
Overall Height
4 in
Plate Material
Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F20710683
Zoro #
G221890289
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
7 7/8 in
Plate Width
7 in
Overall Height
4 in
Overall Depth
13 3/8 in
Plate Length
7 in

Details

Auto Shutoff
No
Plate Material
Ceramic
Temperature Tolerance
+/-1.0 %
External Probe Compatible
Yes
Voltage
115V
Temperature - Maximum
350 Degrees C
Temperature - Minimum
20 Degrees C
Plate Finish
Ceramic
Plate Shape
Rectangular
Hot Surface Warning
Yes
Product Type
Hot Plate
Item
Hot Plate
Hot Plate Type
Hot Plate
Load Capacity - Metric
5 L
Resistance Properties
Corrosion-Resistant
Display Type
Digital
Standards
CE, EN 61010-1, EN 61010-2-010, EN 61010-2-051, EN 61326-1
Includes
Durable 7 in Ceramic Square Plate
Plug Type
NEMA 5-15P
Color
Black, Blue, Gray
Programmable
Programmable

Description

Plate Length 7 in, Plate Width 7 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - Metric 5 L, Overall Height 4 in, Overall Width 7 7/8 in, Number of Stirring Positions Not Applicable, Auto Shutoff No, Includes Timer Yes, Voltage 115V, Standards CE, EN 61010-1, EN 61010-2-010, EN 61010-2-051, EN 61326-1

Ratings & reviews