Zoro Homepage

Hot Plate Stirrer, 4 gal, Square, Ceramic

  • Mfr # F20510554

  • Zoro # G602695373


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Variable Speed
Yes
Overall Width
8 in
Speed
50 to 1500 rpm
Number of Stirring Positions
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F20510554
Zoro #
G602695373
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
8 in
Plate Length
7 in
Overall Length
13.5 in
Overall Height
3.7 in
Plate Width
7 in

Details

Digital/Analog
Digital
Variable Speed
Yes
Speed
50 to 1500 rpm
Number of Stirring Positions
1
Auto Shutoff
Yes
Voltage
115
Temp. Range (C)
Room Temperature to 550 Degrees C
Hot Plate Item
Hot Plate Stirrer
Plate Material
Ceramic
Load Capacity - Metric
15 L
Watts
800 W
Resists
Acids, Bases, Solvents
Plate Shape
Square
Includes
Magnetic Stir Bar 8 mm Dia by 40 mm Length
Item
Hot Plate Stirrer
Temp. Range (F)
Room Temperature to 1022 Degrees
Includes Timer
No
Load Capacity - English
4 gal
Amps
7 A

Description

Hot Plate Stirrer, Temp. Range (C) Room Temperature to 550 Degrees C, Temp. Range (F) Room Temperature to 1022 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Square, Plate Material Ceramic, Load Capacity - English 4 gal, Load Capacity - Metric 15 L, Overall Height 3.7 in, Overall Length 13.5 in, Overall Width 8 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 50 to 1500 rpm, Auto Shutoff Yes, Includes Timer No, Voltage 115, 7 A Amps, 800 W Watts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.