Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IR Vortex Mixer

  • Mfr # F202A0280

  • Zoro # G2582506


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240
Plug Style - Lab Equipment
Standard
Movement Type
Vortex
Hz
50/60
Includes
Mixing Cup Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F202A0280
Zoro #
G2582506
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
5 1/8 in
Overall Width
5 7/8 in
Overall Depth
6 1/2 in

Details

Item
Vortex Mixer
Voltage
100 to 240
Plug Style - Lab Equipment
Standard
Movement Type
Vortex
Hz
50/60
Includes
Mixing Cup Head
Material
Technopolymer, Zinc Alloy
Weight
5.9 lb
Wattage
15 W
Standards
CN
Speed Range
0 to 3,000 rpm
Movement Type - Lab Shakers
Vortex Mixer
Watts
15 W
Special Features
IP 42 Protection, Longest Lifespan
Item - Lab Shakers
Shaker
Features
Anti-Slip Rubber Feet
Product Type
Mixer
Plug Style
Standard
IP Rating
IP42
Speed - Minimum
0 RPM
Frequency
50/60 Hz
Speed - Maximum
3,000 RPM
Compatible Product Type
Flasks, Plates, Suit Tubes

Description

Shaker, Vortex Mixer, Speed Range 0 to 3,000 rpm, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 100 to 240, Overall Depth 6 1/2 in, Overall Height 5 1/8 in, Overall Width 5 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.