Magnetic Stirrer
Mfr # F203A0440
Zoro # G3631252
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Load Capacity - English
1.32 gal
Speed Range
0 to 1100 rpm
Overall Height
2 in
Overall Width
4 3/4 in
Plug Style - Lab Equipment
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F203A0440
Zoro #
G3631252
UPC #
-
Country of Origin
Italy
Dimensions
Overall Height
2 in
Overall Width
4 3/4 in
Overall Length
5 3/4 in
Details
Item
Magnetic Stirrer
Load Capacity - English
1.32 gal
Speed Range
0 to 1100 rpm
Plug Style - Lab Equipment
Standard
Watts
0.6 W
Voltage
100/240V
Variable Speed
Yes
Load Capacity - Metric
5 L
Product Type
Magnetic Stirrer
Number of Stirring Positions
1
Plate Material
Plastic
Weight
0.9 lb
Speed Setting
Variable Speed
Stirring Position Capacity
5 L
Standards
CB Certificate, CE, cNus
Minimum Speed
0 RPM
Wattage
0.6 W
Includes
Plug (10009118)
Plug Style
Standard
Maximum Speed
1,100 RPM
Display Type
Analog
Description
Magnetic Stirrer, Plate Material Plastic, Load Capacity - Metric 5 L, Speed Range 0 to 1100 rpm, Number of Stirring Positions 1, Voltage 100/240V, Watts 0.6 W, Overall Height 2 in, Overall Length 5 3/4 in, Overall Width 4 3/4 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 1.32 gal, Includes Plug (10009118), Standards CB Certificate, CE, cNus
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.