Zoro Homepage

Magnetic Stirrer

  • Mfr # F204A0168

  • Zoro # G2582576


product price: $2,115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 5/8 in
Overall Height
2 1/4 in
Overall Width
23 5/8 in
Voltage
100/240V
Plate Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F204A0168
Zoro #
G2582576
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
10 5/8 in
Overall Height
2 1/4 in
Overall Width
23 5/8 in

Details

Voltage
100/240V
Plate Shape
Rectangular
Plug Style - Lab Equipment
Standard
Load Capacity - Metric
20 L
Speed Range
0 to 1100 rpm
Load Capacity - English
5.28 gal
Item
Magnetic Stirrer
Watts
4.8 W
Variable Speed
Yes
Number of Stirring Positions
4
Product Type
Illuminated Magnetic Stirrer
Weight
8.8 lb
Wattage
4.8 W
Maximum Speed
1,100 RPM
Display Type
Analog
Minimum Speed
0 RPM
Standards
CB Certificate, CE, cNus
Distance Between Stirring Position Centers
5 7/8 in
Plug Style
Standard
Stirring Position Capacity
20 L
Includes
Plug (10009118)
Speed Setting
Variable Speed
Plate Material
Stainless Steel

Description

Magnetic Stirrer, Plate Shape Rectangular, Plate Material Stainless Steel, Load Capacity - Metric 20 L, Speed Range 0 to 1100 rpm, Number of Stirring Positions 4, Voltage 100/240V, Watts 4.8 W, Overall Height 2 1/4 in, Overall Length 10 5/8 in, Overall Width 23 5/8 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 5.28 gal, Includes Plug (10009118), Standards CB Certificate, CE, cNus

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.