Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OHS 200 Advance

  • Mfr # F20110480

  • Zoro # G2582296


product price: $4,280.99
/ea
Free Shipping & Returns

Key Features

Volume
100 L
Max. Viscosity
100,000 cps
Maximum Torque
200 N-cm
Operating Speed
30 to 2000 rpm
Mixing Speed Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F20110480
Zoro #
G2582296
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Dia.
13 mm
Overall Width
3 1/2 in
Overall Height
12 13/32 in
Overall Length
9 5/16 in
Shaft Diameter
5/16 in
Chuck Size - Minimum
1/32 in
Chuck Size - Maximum
1/2 in

Details

Item
Overhead Mixer
Volume
100 L
Max. Viscosity
100,000 cps
Maximum Torque
200 N-cm
Operating Speed
30 to 2000 rpm
Mixing Speed Type
Variable
Voltage
115V
Includes
Pt 100 Probe
Special Features
Lock Key, Easy Knob, Two Speed Gears, Vibration Sensor, Integrated Timer, Temperature Measurement, USB Interface
Weight
101 lb
Features
Integrated Timer, Two Speed Gears, USB Interface, Vibration Sensor
Product Type
Overhead Stirrer
Mixing Speed - Minimum
30 RPM
Maximum Viscosity
100,000 cps
Frequency
60 Hz
Chuck Type
Keyed
Display Type
Digital
Operating Temperature - Maximum
550 Degrees C
Operating Temperature - Minimum
-200 Degrees C
Mixing Speed - Maximum
2,000 RPM
Motor Type
Brushless DC

Description

Overhead Mixer, Volume 100 L, Max. Viscosity 100,000 cps, Maximum Torque 200 N-cm, Operating Speed 30 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Overall Height 12 13/32 in, Overall Length 9 5/16 in, Overall Width 3 1/2 in, Shaft Dia. 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.