Zoro Homepage

Telescopic H-Stand

  • Mfr # A00000369

  • Zoro # G3630869


product price: $868.99
/ea
Free Shipping & Returns

Key Features

For Use With
Overhead Stirrer
Overall Width
18 in
Overall Length
17 in
Overall Height
0 in
Rod Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A00000369
Zoro #
G3630869
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
18 in
Overall Length
17 in
Overall Height
0 in
Rod Diameter
1 1/4 in

Details

Item
Telescopic H-Stand
For Use With
Overhead Stirrer
Base Shape
H-Shape
Product Type
Support Stand With Rod

Description

Telescopic H-Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.