Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 AWG 4 Conductor Stranded Trailer Cable 500 ft. BK

  • Mfr # 050001-7

  • Zoro # G9488543


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Wire Color
Green, Black, Red, White
Color
Multicolor
Jacket Color
Black
Max. Voltage
60VDC
Number of Conductors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050001-7
Zoro #
G9488543
UPC #
728974019070
Country of Origin
United States

Dimensions

Wire Size (Wire and Cable)
14 AWG
Nominal Outside Dia.
0.43 in
Spool Length
500 ft.
Wire Size - Wire and Cable
14 AWG
Length
500 ft
Wire Size
14 AWG
Overall Length
500 ft
Conductor Size
14 AWG
Nominal Outside Diameter
0.43 in

Details

Wire Color
Green, Black, Red, White
Color
Multicolor
Jacket Color
Black
Max. Voltage
60VDC
Number of Conductors
4
Conductor Material
Copper
Insulation Material (Wire and Cable)
PVC
Temp. Range
-4 Degrees to 176 Degrees F
Stranded / Solid
Stranded
Insulation Material - Wire and Cable
PVC
Standards
SAE J2394
Item
Trailer Cable
Wire and Cable Item
Trailer Cable
Trade Designation
GPT
Voltage
60 V
Insulation Material
PVC
Conductor Design
Stranded
Conductor Insulation Material
PVC
Conductor Insulation Color
Black, Green, Red, White
Temperature Rating - Maximum Wet
176 Degrees F
Temperature Rating - Maximum Dry
212 Degrees F
Packaging
Spool
Operating Temperature - Minimum
-40 Degrees F

Description

Trailer Cable, Number of Conductors 4, Wire Size 14 AWG, Insulation Material PVC, Wire Color Black, Green, Red, White, Length 500 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Black, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.