Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 AWG 6 Conductor Stranded Trailer Cable 100 ft. BK

  • Mfr # 050007

  • Zoro # G9488552


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Insulation Material - Wire and Cable
PVC
Wire Size - Wire and Cable
14 AWG
Wire Color
Black, White, Red, Green, Blue, Brown
Number of Conductors
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050007
Zoro #
G9488552
UPC #
728974019087
Country of Origin
United States

Dimensions

Wire Size - Wire and Cable
14 AWG
Wire Size (Wire and Cable)
14 AWG
Nominal Outside Dia.
0.57 in
Spool Length
100 ft.
Length
100 ft
Wire Size
14 AWG
Conductor Size
14 AWG
Nominal Outside Diameter
0.57 in
Overall Length
100 ft

Details

Conductor Material
Copper
Insulation Material - Wire and Cable
PVC
Wire Color
Black, White, Red, Green, Blue, Brown
Number of Conductors
6
Max. Voltage
60VDC
Standards
SAE J2394
Jacket Color
Black
Insulation Material (Wire and Cable)
PVC
Item
Trailer Cable
Color
Multicolor
Temp. Range
-4 Degrees to 176 Degrees F
Wire and Cable Item
Trailer Cable
Stranded / Solid
Stranded
Insulation Material
PVC
Conductor Design
Stranded
Voltage
60 V
Trade Designation
GPT
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
212 Degrees F
Conductor Insulation Color
Black, Blue, Brown, Green, Red, White
Temperature Rating - Maximum Wet
176 Degrees F
Packaging
Spool
Conductor Insulation Material
PVC

Description

Trailer Cable, Number of Conductors 6, Wire Size 14 AWG, Insulation Material PVC, Wire Color Black, Blue, Brown, Green, Red, White, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Black, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.