Zoro Homepage

14 AWG 7 Conductor Stranded Trailer Cable 500 ft. BK

  • Mfr # 050042-7

  • Zoro # G9488595


product price: $1,185.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
7
Wire and Cable Item
Trailer Cable
Temp. Range
-4 Degrees to 176 Degrees F
Wire Size (Wire and Cable)
14 AWG
Max. Voltage
60VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050042-7
Zoro #
G9488595
UPC #
728974019186
Country of Origin
United States

Dimensions

Wire Size (Wire and Cable)
14 AWG
Spool Length
500 ft.
Nominal Outside Dia.
0.57 in
Wire Size - Wire and Cable
14 AWG
Length
500 ft
Wire Size
14 AWG
Nominal Outside Diameter
0.57 in
Overall Length
500 ft
Conductor Size
14 AWG

Details

Number of Conductors
7
Wire and Cable Item
Trailer Cable
Temp. Range
-4 Degrees to 176 Degrees F
Max. Voltage
60VDC
Stranded / Solid
Stranded
Insulation Material - Wire and Cable
PVC
Conductor Material
Copper
Wire Color
Black, Red, Blue, Orange, Yellow, Brown, Red
Jacket Color
Black
Color
Multicolor
Insulation Material (Wire and Cable)
PVC
Item
Trailer Cable
Standards
SAE J2394
Conductor Design
Stranded
Insulation Material
PVC
Voltage
60 V
Trade Designation
GPT
Temperature Rating - Maximum Wet
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Packaging
Spool
Temperature Rating - Maximum Dry
212 Degrees F
Conductor Insulation Material
PVC
Conductor Insulation Color
Black, Blue, Brown, Green, Red, White, Yellow

Description

Trailer Cable, Number of Conductors 7, Wire Size 14 AWG, Insulation Material PVC, Wire Color Black, Blue, Brown, Green, Red, White, Yellow, Length 500 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Black, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.