3 3/4 inch Round Aluminum Shell
Mfr # 723065
Zoro # G0945061
product price: $5.75
/eaKey Features
Flat or Convex
Convex
Dia. (In.)
3 3/4 in
Includes
Adhesive Pad
Heated
No
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
723065
Zoro #
G0945061
UPC #
728974068276
Country of Origin
United States
Dimensions
Dia. (In.)
3 3/4 in
Mirror Size
3 3/4 in
Mirror Diameter
3 3/4 in
Details
Flat or Convex
Convex
Includes
Adhesive Pad
Heated
No
Item
Stick On Mirror
Shape
Round
Motorized
No
Lighted
No
Material
Aluminum
Backing Material
Aluminum
Mirror Type
Blind Spot
Mounting Style
Stick-On Adhesive
Backing Finish
Aluminum
Lighting Option
Not Lighted
Mirror Profile
Convex
For Vehicle Side
Driver, Passenger
Description
Stick On Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Finish Aluminum, Backing Material Aluminum, Mirror Diameter 3 3/4 in, Mirror Size 3 3/4 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.