Zoro Homepage

5/8" x 52" Stainless Steel Air Compressor Hose Silver

  • Mfr # 142552

  • Zoro # G5255451


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
52"
Tube Material
Stainless Steel
Includes
Inner Tube of Extruded PTFE with Stainless Steel Wire Braid Outer Cover
Length
52"
Material
Stainless Steel Braid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142552
Zoro #
G5255451
UPC #
728974028089
Country of Origin
United States

Dimensions

Pneumatic Hose Length
52"
Length
52"
Pneumatic Hose Inside Dia.
5/8"
Inside Dia. (In.)
1/2
Outside Dia. (In.)
5/8
Fitting Size
7/8 in x 7/8 in
Hose Inside Dia.
1/2 in
Hose Fitting A Size
7/8 in
Hose Fitting B Size
7/8 in
Hose Length
4 ft 4 in
Hose Outside Dia.
5/8 in

Description

Air Compressor Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 4 ft 4 in, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Temp. Range -100 Degrees to 450 Degrees F, Standards SAE J517, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 7/8 in, Hose Fitting B Size 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.