Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" x 54" Stainless Steel Air Compressor Hose Silver

  • Mfr # 142554

  • Zoro # G5255442


product price: $94.10
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
54"
Tube Material
Stainless Steel
Includes
Inner Tube of Extruded PTFE with Stainless Steel Wire Braid Outer Cover
Length
54"
Material
Stainless Steel Braid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142554
Zoro #
G5255442
UPC #
728974028096
Country of Origin
Mexico

Dimensions

Pneumatic Hose Length
54"
Length
54"
Pneumatic Hose Inside Dia.
5/8"
Inside Dia. (In.)
1/2
Outside Dia. (In.)
5/8
Fitting Size
7/8 in x 7/8 in
Hose Inside Dia.
1/2 in
Hose Fitting A Size
7/8 in
Hose Length
4 ft 6 in
Hose Fitting B Size
7/8 in
Hose Outside Dia.
5/8 in

Details

Item
Air Compressor Hose
Tube Material
Stainless Steel
Includes
Inner Tube of Extruded PTFE with Stainless Steel Wire Braid Outer Cover
Material
Stainless Steel Braid
For Use With
High Pressure Compressor Line
Pneumatic Hose Color
Silver
Color
Silver
Standards
SAE J517
Male Thread (In.)
7/8-14
Type
High Pressure
Working Pressure (PSI)
1500
Temp. Range
-100 Degrees to 450 Degrees F
Pneumatic Hose Temp. Range
-100 Degrees to 450 Degrees F
Hose Fitting A Material
Brass
Hose Fitting B Type
FNPSM
Hose Configuration
Coupled Assembly
Hose Fittings
Brass 7/8 in FNPSM x Brass 7/8 in FNPSM
Hose Fitting B Material
Brass
Hose Fitting A Type
FNPSM
Hose Cover Material
Stainless Steel
Hose Tube Material
PTFE
Fitting Type
FNPSM x FNPSM
Fitting Material
Brass x Brass
Hose Color
Silver

Description

Air Compressor Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 4 ft 6 in, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Temp. Range -100 Degrees to 450 Degrees F, Standards SAE J517, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 7/8 in, Hose Fitting B Size 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.