Adjustable Arm Tubing
Mfr # 747070
Zoro # G3206201
product price: $34.69
/eaKey Features
Motorized
No
Material
Stainless Steel
Dia. (In.)
1 in
Heated
No
Includes
Brace Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747070
Zoro #
G3206201
UPC #
728974070316
Country of Origin
Mexico
Dimensions
Dia. (In.)
1 in
Length (In.)
10 1/2 in
Details
Motorized
No
Material
Stainless Steel
Heated
No
Includes
Brace Kit
Item
Adjustable Arm Tubing
Lighted
No
Shape
Tubular
Description
Adjustable Arm Tubing, Tubular, Heated No, Motorized No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.