Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Assembly Set, 15 ft., Red/Blue

  • Mfr # 022639

  • Zoro # G9488421


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Length
15 ft
Outside Dia.
1/2 in
Material
Nylon
Type
Coiled, Cold Weather
Color
Blue, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
022639
Zoro #
G9488421
UPC #
728974156836
Country of Origin
China

Dimensions

Length
15 ft
Outside Dia.
1/2 in
Fitting Side B Thread Size
14
Fitting Side B Size
1/2 in
Thread Size
1/2-14
Wall Thickness
0.5 in
Fitting Side A Size
1/2 in
Fitting Side A Thread Size
14
Outside Diameter
1/2 in
Bend Radius
5 1/2 in

Details

Item
Tubing
Material
Nylon
Type
Coiled, Cold Weather
Color
Blue, Red
Includes
Brass Ends
Standards
FMVSS 106
Temp. Range
-85 Degrees to 200 Degrees F
Application
Truck Air Brake and Auxiliary Air Systems
Product Type
Air Assembly Set
Includes Fittings
Yes
Tube Material
Nylon
Specific Fitting Side A Shape
Straight
Temperature Range
-85 Degrees to 200 Degrees F
Fitting Side A Material
Brass
Maximum Operating Temperature
200 Degrees F
Specific Fitting Side B Shape
Straight
Weight per Foot
0.32 lb/ft
Fitting Side A Connection Type
NPTF
Coiled Air Tube Application
Emergency and Service
Minimum Operating Temperature
-85 Degrees F
Reinforcement
Polyester Braid
Fitting Side B Connection Type
NPTF
Fitting Side B Material
Brass
Fitting Side B Gender
Female
Fitting Side A Gender
Female

Description

Tubing, Product Type Air Assembly Set, Application Truck Air Brake and Auxiliary Air Systems, Bend Radius 5 1/2 in, Coiled Air Tube Application Emergency and Service, Color Blue, Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings Yes, Fitting Side A Material Brass, Specific Fitting Side A Shape Straight, Fitting Side A Gender Female, Fitting Side A Size 1/2 in, Fitting Side A Thread Size 14, Fitting Side A Connection Type NPTF, Fitting Side B Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.