Air Brake Hose, 15 ft., Blue
Mfr # 022008
Zoro # G9488726
product price: $33.45
/eaKey Features
Length
15 ft
Outside Dia.
1/2 in
Material
Nylon
Type
Coiled, Cold Weather
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
022008
Zoro #
G9488726
UPC #
728974014211
Country of Origin
China
Dimensions
Length
15 ft
Outside Dia.
1/2 in
Details
Item
Air Brake Hose
Material
Nylon
Type
Coiled, Cold Weather
Color
Blue
Temp. Range
-25 Degrees to 200 Degrees F
Standards
FMVSS 106
Includes
Brass Ends
Description
Air Brake Hose, Color Blue, Length 15 ft, Standards FMVSS 106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.