Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Hose, 5/8 x 24 In.

  • Mfr # 142624

  • Zoro # G5827814


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2 in
Hose Length
24 in
Fitting Size
5/8 in x 5/8 in
Fitting Type
F Compression x F Compression
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142624
Zoro #
G5827814
UPC #
728974028157
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
24 in
Fitting Size
5/8 in x 5/8 in
Outside Dia. (In.)
5/8
Length
24"
Inside Dia. (In.)
1/2
Hose Fitting B Size
5/8 in
Hose Fitting A Size
5/8 in
Hose Outside Dia.
5/8 in

Details

Fitting Type
F Compression x F Compression
Fitting Material
Brass x Brass
Hose Color
Silver
Temp. Range
-100 Degrees to 450 Degrees F
Standards
SAE J517
Item
Air Compressor Hose
Male Thread (In.)
7/8-14
Material
Stainless Steel Braid
Working Pressure (PSI)
1500
Type
High Pressure
Color
Silver
For Use With
High Pressure Compressor Line
Includes
Inner Tube of Extruded PTFE with Stainless Steel Wire Braid Outer Cover
Hose Tube Material
PTFE
Hose Fitting B Type
F Compression
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Hose Fitting A Type
F Compression
Hose Configuration
Coupled Assembly
Hose Cover Material
Stainless Steel
Hose Fittings
Brass 5/8 in F Compression x Brass 5/8 in F Compression

Description

Air Compressor Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 24 in, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Temp. Range -100 Degrees to 450 Degrees F, Standards SAE J517, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.