Zoro Homepage

Air Cylinder, 3.5"x8.0" Push/Pull

  • Mfr # 100308

  • Zoro # G6479510


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3-1/2"
Max. Pressure
150 psi
Body Material
Stainless steel
Rod Dia.
5/8"
Overall Length
15.6" Retracted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100308
Zoro #
G6479510
UPC #
728974110135
Country of Origin
China

Dimensions

Bore Dia.
3-1/2"
Rod Dia.
5/8"
Overall Length
15.6" Retracted
Port Size
5/8"-18NPT

Details

Item
Air Cylinder,3.5"x8.0" Push/Pull
Max. Pressure
150 psi
Body Material
Stainless steel
Tube Material
Aluminum
Cylinder Type
Push/Pull
Stroke
8.68"
Max. Load
962 lb.

Description

Air Cylinder,3.5 In.x8.0 In. Push/Pull

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.