Zoro Homepage

Air Tank, 12-1/2 In H, 125 psi

  • Mfr # 035107

  • Zoro # G5488847


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Tank Type
Horizontal
Tank (Gal.)
12.34 gal
Working Pressure (PSI)
125
Tank Dia. (In.)
12 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035107
Zoro #
G5488847
UPC #
728974084610
Country of Origin
United States

Dimensions

Tank Dia. (In.)
12 in
Height (In.)
12 1/2 in
Length (In.)
27 in
Width (In.)
12 1/2 in
Inlet Size
3/4 in
Port Size
1/4 in
Overall Length
27 in
Overall Width
12.5 in
Overall Height
12.5 in
Outlet Size
3/8 in

Details

Item
Air Tank
Tank Type
Horizontal
Tank (Gal.)
12.34 gal
Working Pressure (PSI)
125
Finish
Powder Coated
Material
Steel
Ports
3/8 in, 1/4 in, 3/4 in NPT
Outlet Type
NPT
Number of Ports
3
Standards
SAE J10
Port Type
NPT
Inlet Type
NPT
Maximum Operating Pressure
125 psi
Tank Capacity
12.34 gal

Description

Air Tank, Tank Capacity 12.34 gal, Maximum Operating Pressure 125 psi, Tank Type Horizontal, Overall Length 27 in, Overall Width 12.5 in, Overall Height 12.5 in, Standards SAE J10, Material Steel, Finish Powder Coated, Number of Ports 3, Outlet Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.