Aluminum Fuel Cap, Female, Non-Vented, 4 In
Mfr # 600169-1
Zoro # G2590016
product price: $80.59
/ea
Free Shipping & Returns
Key Features
Color
Silver
Thread Type
NPSL
Material
Aluminum
Standards
8 Threads Per Inch
Includes
Bail, Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600169-1
Zoro #
G2590016
UPC #
728974139297
Country of Origin
Mexico
Dimensions
Thread Size
4"-8
Neck Diameter
3 3/8 in
Neck Length
4 3/8 in
Cap Diameter
4 11/32 in
Details
Item
Fuel Cap
Color
Silver
Thread Type
NPSL
Material
Aluminum
Standards
8 Threads Per Inch
Includes
Bail, Cap
Type
Female, Non-Vented, 4 in
For Use With
Diesel Applications
Fuel Type
Diesel
Cap Material
Aluminum
Lockable
Yes
Vented
No
Thread Gender
Female
Attachment Type
Threaded with Chain and Cross Bar
Number of Keys Included
2
Description
Fuel Cap, Threaded with Chain and Cross Bar, Neck Diameter 3 3/8 in, Neck Length 4 3/8 in, Cap Diameter 4 11/32 in, Aluminum, Silver, Vented No, Fuel Type Diesel, Lockable Yes, Number of Keys Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.