Zoro Homepage

Aluminum Fuel Cap, Female, Vented, 3 In

  • Mfr # 600185-1

  • Zoro # G1757901


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Standards
5 1/2 Threads Per Inch
For Use With
Diesel Applications
Includes
Bail, Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600185-1
Zoro #
G1757901
UPC #
728974139327
Country of Origin
Mexico

Dimensions

Thread Size
3"-5 1/2
Neck Diameter
3 1/2 in
Cap Diameter
3 7/16 in
Neck Length
3 7/16 in

Details

Item
Fuel Cap
Color
Silver
Material
Aluminum
Standards
5 1/2 Threads Per Inch
For Use With
Diesel Applications
Includes
Bail, Cap
Type
Female, Vented, 3 in
Vented
No
Fuel Type
Diesel
Number of Keys Included
2
Thread Gender
Female
Attachment Type
Threaded with Chain and Cross Bar
Cap Material
Aluminum
Lockable
Yes

Description

Fuel Cap, Threaded with Chain and Cross Bar, Neck Diameter 3 1/2 in, Neck Length 3 7/16 in, Cap Diameter 3 7/16 in, Aluminum, Silver, Vented No, Fuel Type Diesel, Lockable Yes, Number of Keys Included 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.