Angle Back Mirror
Mfr # 705335
Zoro # G2886755
product price: $45.49
/eaKey Features
Lighted
No
Motorized
No
Heated
Yes
Flat or Convex
Flat
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
705335
Zoro #
G2886755
UPC #
728974082036
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
16 in
Height (In.)
7 in
Mirror Width
7 in
Mirror Size
16 in x 7 in
Mirror Height
16 in
Details
Lighted
No
Motorized
No
Heated
Yes
Flat or Convex
Flat
Shape
Rectangular
Material
Stainless Steel
Item
Truck Mirror - Angle Back
Includes
Plated Mounting Hardware
Mirror Material
Silvered Glass
Backing Material
Stainless Steel
For Vehicle Side
Driver, Passenger
Backing Finish
Stainless Steel
Mirror Profile
Flat
Lighting Option
Not Lighted
Mounting Style
Bracket and Bolts
Mounting Hardware Included
Yes
Mirror Type
West Coast
Description
Truck Mirror - Angle Back, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated Yes, Motorized No, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Height 16 in, Mirror Material Silvered Glass, Mirror Size 16 in x 7 in, Mirror Width 7 in, Mirror Type West Coast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.