Anti-Siphon Tube, 2-1/4 In Filler Neck
Mfr # 600244-1
Zoro # G0968466
product price:Â $47.59
/eaKey Features
Includes
Anti-Siphon Tube
Length
2 1/4 in
Width
2 1/4 in
Color
Silver
Height
7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600244-1
Zoro #
G0968466
UPC #
728974139259
Country of Origin
United States
Dimensions
Length
2 1/4 in
Width
2 1/4 in
Height
7 in
Spout Flex Size
2 3/4 in
Size
2 1/4 in Filler Neck
Details
Item
Anti-Siphon Tube
Includes
Anti-Siphon Tube
Color
Silver
Material
Aluminum
Application
Fits Heavy-Duty Freightliner With A 2-1/4 in Filler Neck
Capacity
20 gpm
Number of Pieces
1
For Use With
Heavy Duty Freightliner with A 2 1/4 in Filler Neck
Tool Type
Anti-Siphon Tube
For Vehicle Tool Category
Fuel Tank
Description
Anti-Siphon Tube, Tool Type Anti-Siphon Tube, Length 2 1/4 in, Width 2 1/4 in, Height 7 in, Spout Flex Size 2 3/4 in, Capacity 20 gpm, Material Aluminum, For Vehicle Tool Category Fuel Tank, Color Silver, Includes Anti-Siphon Tube, Number of Pieces 1, For Use With Heavy Duty Freightliner with A 2 1/4 in Filler Neck, Size 2 1/4 in Filler Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.