Anti-Siphon Tube, 3 In Filler Neck

  • Mfr # 600241-1

  • Zoro # G1219592


product price: $52.49
/ea

Key Features

Includes
Anti-Siphon Tube
Length
3 in
Width
3 in
Color
Silver
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600241-1
Zoro #
G1219592
UPC #
728974139280
Country of Origin
United States

Dimensions

Length
3 in
Width
3 in
Height
7 in
Spout Flex Size
3 3/4 in
Size
3 in Filler Neck

Details

Item
Anti-Siphon Tube
Includes
Anti-Siphon Tube
Color
Silver
Number of Pieces
1
Capacity
20 gpm
For Use With
Heavy Duty Volvo, International and Mack Trucks with 3 in Filler Necks
Application
Fits Heavy Duty Volvo, International And Mack Trucks With 3 in Filler Necks
Material
Aluminum
For Vehicle Tool Category
Fuel Tank
Tool Type
Anti-Siphon Tube

Description

Anti-Siphon Tube, Tool Type Anti-Siphon Tube, Length 3 in, Width 3 in, Height 7 in, Spout Flex Size 3 3/4 in, Capacity 20 gpm, Material Aluminum, For Vehicle Tool Category Fuel Tank, Color Silver, Includes Anti-Siphon Tube, Number of Pieces 1, For Use With Heavy Duty Volvo, International and Mack Trucks with 3 in Filler Necks, -, Size 3 in Filler Neck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.