Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back up Alarm, 87dB, Black, 2-3/4 In H

  • Mfr # 697287

  • Zoro # G5286592


product price: $30.99
/ea

Key Features

Sound Level
87 dB
Color
Black
Features
Uses Multi-Stranded Wire, Epoxy Coated
Current Drawn
300mA
Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697287
Zoro #
G5286592
UPC #
728974109467
Country of Origin
Canada

Dimensions

Height
2 3/4 in
Width
1 1/4 in
Length
3 1/2 in
Overall Height
2 3/4 in
Overall Width
1 1/4 in
Overall Length
3 1/2 in

Details

Item
Vehicle Backup Alarm
Sound Level
87 dB
Color
Black
Features
Uses Multi-Stranded Wire, Epoxy Coated
Current Drawn
300mA
Mounting
Center
Voltage
12V DC
Standards
SAE J944, UL
Housing Material
Glass/Nylon
Operating Temp.
-40 Degrees to 85 Degrees C
Power Source
Wire
Connector Type
Wire Leads
Mount Type
Grommet
SAE Type Rating
Type C
Maximum Sound Level
87 dB
Minimum Sound Level
87 dB
Speaker Direction
Forward-Facing
Maximum Operating Temperature
185 Degrees F
Alarm Tone Type
Tonal
Minimum Operating Temperature
-40 Degrees F
Current
300 mA
Alarm Type
Fixed
Manufacturer Warranty
1 yr
Operating Voltage
12V DC

Description

Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 87 dB, Operating Voltage 12V DC, Minimum Sound Level 87 dB, Overall Length 3 1/2 in, Overall Width 1 1/4 in, Overall Height 2 3/4 in, SAE Type Rating Type C, Connector Type Wire Leads, Mount Type Grommet, Speaker Direction Forward-Facing, Color Black, Housing Material Glass/Nylon, Current 300 mA, Features Uses Multi-Stranded Wire, Epoxy Coated, Manufacturer Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.