Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back up Alarm, 97dB, Black, 2-7/16 In H

  • Mfr # 697097

  • Zoro # G5280633


product price: $37.49
/ea

Key Features

Sound Level
97 dB
Color
Black
Height
2 7/16 in
Current Drawn
300mA
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697097
Zoro #
G5280633
UPC #
728974037678
Country of Origin
Canada

Dimensions

Height
2 7/16 in
Length
3 7/8 in
Width
1 1/2 in
Overall Height
4 in
Overall Length
5 3/16 in
Overall Width
2 13/16 in

Details

Item
Vehicle Backup Alarm
Sound Level
97 dB
Color
Black
Current Drawn
300mA
Voltage
12V DC
Mounting
Center
Housing Material
Glass/Nylon
Standards
SAE J944
Operating Temp.
-40 Degrees to 185 Degrees F
Power Source
Wire
Connector Type
Wire Leads
Alarm Type
Fixed
Manufacturer Warranty
1 yr
Minimum Operating Temperature
-40 Degrees F
Alarm Tone Type
Tonal
Mount Type
Grommet
SAE Type Rating
Type C
Maximum Operating Temperature
185 Degrees F
Maximum Sound Level
97 dB
Speaker Direction
Forward-Facing
Current
300 mA
Minimum Sound Level
97 dB
Operating Voltage
12V DC

Description

Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 97 dB, Operating Voltage 12V DC, Minimum Sound Level 97 dB, Overall Length 5 3/16 in, Overall Width 2 13/16 in, Overall Height 4 in, SAE Type Rating Type C, Connector Type Wire Leads, Mount Type Grommet, Speaker Direction Forward-Facing, Color Black, Housing Material Glass/Nylon, Current 300 mA, Manufacturer Warranty 1 yr, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.